Page 1 of 2

Next

Compare
SX0964LLU

COMPARE

SX0964LLU

Description
SX0964LLU BALL BEARING ; 45MM ID 118MM OD 40MM W

NTN

Part # SX0964LLU

BDI # 17149897

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 40
Other Features: Radial
Inch - Metric: Metric
Outside Diameter - Inch: 4.646

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Pressed Cage
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
K110X118X30/0-7

COMPARE

K110X118X30/0-7

Description
K110X118X30/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K110X118X30/0-7

BDI # 18314945

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.646
Retainer: Yes
Other Features: Steel Cage
Global Part Number GPN: 374019
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TR9311850

COMPARE

TR9311850

Description
TR9311850 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # TR9311850

BDI # 17219599

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.646
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Machined Type
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TRU 8511850

COMPARE

TRU 8511850

Description
TRU 8511850 ROLLER BEARING

IKO

Part # TRU8511850

BDI # 23284850

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.646
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 114000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SX09A99LLU

COMPARE

SX09A99LLU

Description
SX09A99LLU INSERT BEARING ; NON-RETURNABLE 45MM ID 118MM OD 32MM W

NTN

Part # SX09A99LLU

BDI # 1231023

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 32
Other Features: Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric: Metric
Outside Diameter - Inch: 4.646

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Smaller Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY