Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Normal Axial Internal Clearance
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cup
Width - Millimeter:
23.444
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
119.99
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
472A #3
472D-3
Description
472D-3 TAPERED ROLLER BEARING ; NON-RETURNABLE SGL CUP PRECISION 4-8 OD
Part # 472D-30000
BDI # 1344396
Features
Component:
Double Cup
Width - Millimeter:
53.975
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
119.99
Other Features:
Groove and Hole in OD Center
Precision Class:
Class 3
Basic Number:
472D #3
Features
Component:
Double Cup
Width - Millimeter:
53.975
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
119.99
Other Features:
Hole in OD for Locking Pin
Precision Class:
Class 3
Basic Number:
472DC #3
Features
Component:
Cup
Width - Millimeter:
24.232
Flange Outside Diameter - Millimeter:
125.425
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Flange Outside Diameter - Inch:
4.938
Outside Diameter - Millimeter:
119.99
Other Features:
Flanged OD | With Keyway or Slot
Precision Class:
Class 3
Basic Number:
472B #3