Page 1 of 7

Next

Compare
NA33895SW-90057

COMPARE

NA33895SW-90057

Description
NA33895SW-90057 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD

TIMKEN

Part # NA33895SW-90057

BDI # 1367309

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Outside Diameter - Millimeter: 120.65
Bore - Millimeter: 53.98

Other Features: 2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN: 656469
Assembly Components: NA33895-SW (2) | K103272 (1) | K106796 (2)
Basic Number: NA33895
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
MM115EXCR250DU

COMPARE

MM115EXCR250DU

Description
MM115EXCR250DU PRECISION BALL BEARING ; POR NON-RETURNABLE EA = PAA/SET

TIMKEN

Part # MM115EXCR250DU

BDI # 1366707

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM155EX CR DU 150

COMPARE

MM155EX CR DU 150

Description
MM155EX CR DU 150 PRECISION BALL BEARING ; POR EA = PAA/SET 2-3/4"ID 4-3/4" OD

TIMKEN

Part # MM155EX CR DU 150

BDI # 1366711

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM155EX CR DU 300

COMPARE

MM155EX CR DU 300

Description
MM155EX CR DU 300 PRECISION BALL BEARING ; POR EA = PAA/SET

TIMKEN

Part # MM155EX CR DU 300

BDI # 1366712

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
30SF48-TT

COMPARE

30SF48-TT

Description
30SF48-TT SPHERICAL PLAIN BEARING ; 3IN ID X 4.75IN OD

TIMKEN

Part # 30SF48-TT

BDI # 1336562

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY