CB687640
Description
CB687640 SLEEVE BEARING ; CAST-BRONZE 4- 1/4 X 4- 3/4 X 5
Part # CB687640
BDI # 18252867
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.25
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.755
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
107.95
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
120.777
CB687656
Description
CB687656 SLEEVE BEARING ; CAST-BRONZE 4- 1/4 X 4- 3/4 X 7
Part # CB687656
BDI # 18252869
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.25
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.755
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
107.95
Length Thru Bore - Inch:
7
Outside Diameter - Millimeter:
120.777
CB647648
Description
CB647648 SLEEVE BEARING ; CAST-BRONZE 4 X 4- 3/4 X 6
Part # CB647648
BDI # 18252149
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.755
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
120.777
CB647640
Description
CB647640 SLEEVE BEARING ; CAST-BRONZE 4 X 4- 3/4 X 5
Part # CB647640
BDI # 18252148
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.755
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
120.777
CB687648
Description
CB687648 SLEEVE BEARING ; CAST-BRONZE 4- 1/4 X 4- 3/4 X 6
Part # CB687648
BDI # 18252868
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.25
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
4.755
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
107.95
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
120.777