240/710YMDWEW919BC6
Description
240/710YMDWEW919BC6 ; SPHR RLR BEARING
Part # 240/710YMDWEW919BC6
BDI # 21966866
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
232/560CAME4
Description
232/560CAME4 SPHERICAL ROLLER BEARING ; 560MM BOREX1030MM ODX365MM W 2-ROW
Part # 232/560CAME4
BDI # 1184879
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
232/560KYMBW906A
Description
232/560KYMBW906A SPHERICAL RLR BRG
Part # 232/560KYMBW906A
BDI # 20054664
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/710KYMBW507C08C3
Description
230/710KYMBW507C08C3 SPHERICAL RLR BRG
Part # 230/710KYMBW507C08C3
BDI # 20054705
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
294/600EM
Description
294/600EM THRUST SPHERICAL RLR BRG ASSY ; BRASS CAGE 24 OD
Part # 294/600EM
BDI # 20352889
Features
Height - Millimeter:
258
Bore 1 - Inch:
23.622
Bore 2 - Millimeter:
743.966
Height - Inch:
10.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass