K12008CP0
Description
KDN.K12008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K12008CP0
BDI # 22923495
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.354
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
K12008XP0
Description
KDN.K12008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K12008XP0
BDI # 22923499
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.354
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K12008AR0
Description
KDN.K12008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K12008AR0
BDI # 22923491
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.354
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.354
Outside Diameter - Millimeter:
135.992
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
6386 (1) |K6320 (1)
Basic Number:
6386
Precision Class:
Standard
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
5.354
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing