Page 1 of 86

Next

Compare
JH415610-2

COMPARE

JH415610-2

Description
JH415610-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD

TIMKEN

Part # JH415610-N0000

BDI # 1360190

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 145
Other Features: Heavy Duty
Global Part Number GPN: 646276
Precision Class: Standard
Basic Number: JH415610

Price Inventory : In stock
Loading Price
QTY
33019

COMPARE

33019

Description
33019 TAPERED ROLLER BRG ; NON-RETURNABLE 95MMX145MMX39MM

SKF

Part # 33019

BDI # 1416857

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Outside Diameter - Millimeter: 145
Bore - Millimeter: 95

Bore - Inch: 3.74
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components: X33019 (1) | Y33019 (1)
Basic Number: 33019
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
JM718110-2

COMPARE

JM718110-2

Description
JM718110-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD

TIMKEN

Part # JM718110-N0000

BDI # 1360853

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 145
Other Features: Medium Duty
Global Part Number GPN: 646566
Precision Class: Standard
Basic Number: JM718110

Price Inventory : In stock
Loading Price
QTY
6019NR

COMPARE

6019NR

Description
6019NR DEEP GROOVE BALL BEARING ; 1-ROW

NSK

Part # 6019NR

BDI # 21734134

Features

Enclosure: Open
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.709

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
SL045019-D-PP

COMPARE

SL045019-D-PP

Description
SL045019-D-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 95MM X 145MM X 67MM

INA

Part # SL045019-D-PP

BDI # 1177757

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449654
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY