JH415610-2
Description
JH415610-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JH415610-N0000
BDI # 1360190
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
145
Other Features:
Heavy Duty
Global Part Number GPN:
646276
Precision Class:
Standard
Basic Number:
JH415610
33019
Description
33019 TAPERED ROLLER BRG ; NON-RETURNABLE 95MMX145MMX39MM
Part # 33019
BDI # 1416857
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Bore - Millimeter:
95
Bore - Inch:
3.74
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components:
X33019 (1) | Y33019 (1)
Basic Number:
33019
Precision Class:
Standard
JM718110-2
Description
JM718110-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JM718110-N0000
BDI # 1360853
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
145
Other Features:
Medium Duty
Global Part Number GPN:
646566
Precision Class:
Standard
Basic Number:
JM718110
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
SL045019-D-PP
Description
SL045019-D-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 95MM X 145MM X 67MM
Part # SL045019-D-PP
BDI # 1177757
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449654
Number of Rows of Rollers:
Double Row