42590-2
Description
42590-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 42590-20024
BDI # 1342762
Features
Component:
Cup
Width - Millimeter:
24.613
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.905
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
149.987
Global Part Number GPN:
647066
Precision Class:
Standard
Basic Number:
42590
742A-2
Description
742A-20024 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Part # 742A-20024
BDI # 1350641
Features
Component:
Cup
Width - Millimeter:
36.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.905
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
149.987
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
742A
5307U
Description
5307U INSERT ROLLER BEARING ; 3.4375" ID X 5.907" OD X 2.31" WD CONC
Part # 7556170
BDI # 18140881
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.674
Inch - Metric:
Inch
Outside Diameter - Inch:
5.905
Length Thru Bore - Millimeter:
135.128
Length Thru Bore - Inch:
5.32
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
2303UPL
Description
2303UPL INSERT ROLLER BEARING ; 3-3/16" SHAFT DIA CONCENTRIC
Part # 7571036
BDI # 18139891
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.674
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
5.905
Length Thru Bore - Millimeter:
101.6
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
9215U78
Description
9215U78 INSERT ROLLER BEARING ; 2-15/16" SHAFT DIA TAPRD ADPT
Part # 7571085
BDI # 18142211
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.674
Inch - Metric:
Inch
Outside Diameter - Inch:
5.905
Length Thru Bore - Millimeter:
107.95
Length Thru Bore - Inch:
4.25
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve