592A-2
Description
592A-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 592A-20024
BDI # 1347313
Features
Component:
Cup
Width - Millimeter:
30.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
152.4
Global Part Number GPN:
646376
Precision Class:
Standard
Basic Number:
592A
FPCD 500
Description
FPCD 500 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPCD 500
BDI # 1301806
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
38.9
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
75
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
5
Nominal Outside Diameter - Inch:
6
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
228.6
Nominal Bore - Millimeter:
127
Length Thru Bore - Inch:
9
Global Part Number GPN:
490122
L623149-90015
Description
L623149-90015 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Part # L623149-90015
BDI # 1363005
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
114.3
Other Features:
2 Single Cone | 1 Double Cup | Light Duty
Global Part Number GPN:
658738
Assembly Components:
L623149 (2) | L623110D (1) | L623149XA (1)
Basic Number:
L623149
Precision Class:
Standard