K14008CP0
Description
KDN.K14008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K14008CP0
BDI # 22923562
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
6.142
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
K14008AR0
Description
KDN.K14008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K14008AR0
BDI # 22923557
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.142
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K14008XP0
Description
KDN.K14008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K14008XP0
BDI # 22923566
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.142
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Height - Millimeter:
13
Bore 1 - Inch:
4.409
Bore 2 - Millimeter:
112
Height - Inch:
0.512
Bore 2 - Inch:
4.409
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.142
Other Features:
Single Row
Rolling Element:
None
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
6.142
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No