MU1926V

COMPARE

MU1926V

Description
MU1926V CYLINDRICAL ROLLER BRG ; 130 MM ID X 24 MM W

NTN

Part # MU1926V

BDI # 17148674

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.578
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN: 453146
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY