Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel
Assembly Components:
64450 (1) | 64700 (1)
Basic Number:
64450
Precision Class:
Standard
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
LSE307BXHKPS
Description
LSE307BXHKPS CYL RLR BEARING HOUSING ; 3-7/16" BORE EXPANSION
Part # LSE307BXHKPS
BDI # 22805346
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
75
Length Thru Bore - Inch:
2.953
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
H715345-90036
Description
H715345-90036 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Part # H715345-90036
BDI # 1357073
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
71.45
Bore - Inch:
2.813
Other Features:
2 Single Cone | 1 Double Cup | 1 Cone Spacer | 2 Closure
Assembly Components:
H715345 (2) | K302662 (1) | H715345XA (1) | K326080 (2)
Basic Number:
H715345
Precision Class:
Standard
JP11035-90CA5
Description
JP11035-90CA5 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Part # JP11035-90CA5
BDI # 1361058
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
99.822
Bore - Inch:
3.93
Other Features:
1 Single Cone | 1 Single Cup | 1 Snap Ring | 1 Cap Screw | 1 Rib Ring | 1 Retainer | 1 Compression Spring | 1 Pin Locking | 2 Plug
Assembly Components:
JP11035 (1) | JP11019HR (1) | K147792R (1) | K147798 (1) | K147787 (1) | K147789 (1) | K528889 (32) | K516792 (1) | K518787 (2)
Basic Number:
JP11035
Precision Class:
Standard