Page 1 of 2

Next

Compare
64701X-2

COMPARE

64701X-2

Description
64701X-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 64701X-20024

BDI # 1348590

Features

Component: Cup
Width - Millimeter: 30.175
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 7.008

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 178.003
Bore - Millimeter: 0
Precision Class: Standard
Basic Number: 64701X

Price Inventory : Available to order
Loading Price
QTY
WS81128

COMPARE

WS81128

Description
WS81128 THRUST WASHER ; NON-RETURNABLE

INA

Part # WS81128

BDI # 1412246

Features

Height - Millimeter: 9.5
Bore 1 - Inch: 5.512
Bore 2 - Millimeter: 140
Height - Inch: 0.374
Bore 2 - Inch: 5.512

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 7.008
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TR14017860

COMPARE

TR14017860

Description
TR14017860 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # TR14017860

BDI # 17219581

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 7.008
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Machined Type
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TRU 12517860

COMPARE

TRU 12517860

Description
TRU 12517860 ROLLER BEARING

IKO

Part # TRU12517860

BDI # 23284784

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.008
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 211000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TRU 12517860 UU

COMPARE

TRU 12517860 UU

Description
TRU 12517860 UU ROLLER BEARING ; 125MM ID X 178MM OD X 60MM W CAGED

IKO

Part # TRU 12517860 UU

BDI # 23284786

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.008
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 408000N Static Load Rating | 211000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY