Page 1 of 538

Next

Compare
22317EMW33C3

COMPARE

22317EMW33C3

Description
22317EMW33C3 SPHERICAL RLR BRG ; 85MM ID 180MM OD 60MM WD ST CAGE

TIMKEN

Part # 22317EMW33C3

BDI # 20054408

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6220-2Z/C3

COMPARE

6220-2Z/C3

Description
6220-2Z /C3 DEEP GROOVE BALL BRG

SKF

Part # 6220-2Z/C3

BDI # 1421691

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 34
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.087

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1857
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22220EKJW33C3

COMPARE

22220EKJW33C3

Description
22220EKJW33C3 SPHERICAL ROLLER BEARING ; 100MM BOREX180MM ODX46MM W

RHP BEARING

Part # 22220EKJW33C3

BDI # 17761948

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6317/C3VL0241

COMPARE

6317/C3VL0241

Description
6317 /C3VL0241 DEEP GROOVE BALL BRG

SKF

Part # 6317/C3VL0241

BDI # 1417742

Features

Enclosure: Open
Outer Race Width - Millimeter: 41
Other Features: Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric: Metric
Outside Diameter - Inch: 7.087

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: Electrical Insulation On Outer Ring
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
7220 BECBM

COMPARE

7220 BECBM

Description
7220 BECBM ANG CONTACT BALL BRG ; 100MM BORE 180MM OD 34MM WD

SKF

Part # 7220 BECBM

BDI # 1420696

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257662
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY