RSL185026-A

COMPARE

RSL185026-A

Description
RSL185026-A CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE 130MM X 183.810MM OD

INA

Part # RSL185026-A

BDI # 1182448

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.237
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY