Page 1 of 8

Next

Compare
68726-2

COMPARE

68726-2

Description
68726-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 68726-20024

BDI # 1349652

Features

Component: Cup
Width - Millimeter: 28.981
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 7.25

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 184.15
Global Part Number GPN: 645783
Precision Class: Standard
Basic Number: 68726

Price Inventory : Available to order
Loading Price
QTY
IR-9611648

COMPARE

IR-9611648

Description
IR-9611648 CYLINDRICAL ROLLER BRG ; 6" ID X 7.25" OD X 3" WD

TIMKEN

Part # IR-9611648

BDI # 1360037

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
L-2226-C

COMPARE

L-2226-C

Description
L-2226-C ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # L-2226-C

BDI # 1362517

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
FPCU 608-2RS1

COMPARE

FPCU 608-2RS1

Description
FPCU 608-2RS1 DEEP GROOVE BALL BEARING

SKF

Part # FPCU 608-2RS1

BDI # 1422580

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Deep Groove | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 7.25

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
774BW-2

COMPARE

774BW-2

Description
774BW-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 774BW-20024

BDI # 1351077

Features

Component: Cup
Width - Millimeter: 47.625
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 7.25

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 184.15
Other Features: Flanged OD | With Keyway or Slot
Precision Class: Standard
Basic Number: 774BW

Price Inventory : Available to order
Loading Price
QTY