IR 170X185X45
Description
IR 170X185X45 NEEDLE BEARING INNER RING ; NON-RETURNABLE
Part # IR 170X185X45
BDI # 1259125
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning:
No
JP13049A-99403
Description
JP13049A-99403 TAPERED ROLLER BRG ASSY ; METRIC 4-8 OD
Part # JP13049A-99403
BDI # 1425338
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Outside Diameter - Millimeter:
185
Bore - Millimeter:
130
Bore - Inch:
5.118
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel Cage
Assembly Components:
JP13049A (1) | JP13010 (1)
Basic Number:
JP13049
Precision Class:
Standard
ZARF75185-L-TV-A
Description
ZARF75185-L-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARF75185-L-TV-A
BDI # 1178929
Features
Height - Millimeter:
100
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
75
Height - Inch:
3.937
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
IR170X185X45-XL
Description
IR170X185X45-XL X-LIFE BRG INNER RING ; NON-RETURNABLE
Part # IR170X185X45-XL
BDI # 1174036
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373842
Self Aligning:
No
YRTC100-XL
Description
YRTC100-XL X-LIFE AXIAL/RADIAL RLR BRG ; NON-RETURNABLE
Part # YRTC100-XL
BDI # 19265495
Features
Height - Millimeter:
35
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
100
Height - Inch:
1.378
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.283
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel