21318EJW33
Description
21318EJW33 SPHERICAL RLR BRG ; 90MM ID 190MM OD 43MM WD STEEL CAGE
Part # 21318EJW33
BDI # 20054059
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
32318M-90KM1;32318-90KA1
Description
32318M-90KM1 ; 32318-90KA1 BRG ASSY ; TPD RLR METRIC 4-8 OD
Part # 32318M-90KM1 ; 32318-90KA1
BDI # 1336958
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Bore - Millimeter:
90
Bore - Inch:
3.543
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32318M (1) | Y32318M (1)
Basic Number:
32318
Precision Class:
Standard
30318-9X241
Description
30318-9X241 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Part # 30318-9X241
BDI # 20098600
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Bore - Millimeter:
90
Bore - Inch:
3.543
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
30318
22318EJW33
Description
22318EJW33 SPHERICAL RLR BRG ; NON-RETURNABLE 90MM ID 190MMOD 64MM W
Part # 22318EJW33
BDI # 20054223
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No