Page 1 of 172

Next

Compare
NN 3030 K/SPW33

COMPARE

NN 3030 K/SPW33

Description
NN 3030 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3030 K/SPW33

BDI # 1418372

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455321
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
24128CE4C3

COMPARE

24128CE4C3

Description
24128CE4C3 SPHERICAL ROLLER BEARING ; 140MM BOREX225MM ODX85 MM W

NSK

Part # 24128CE4C3

BDI # 1185211

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6321

COMPARE

6321

Description
6321 DEEP GROOVE BALL BEARING ; 105 MM BOREX225 MM ODX49 MM W 1-ROW

NSK

Part # 6321

BDI # 1183027

Features

Enclosure: Open
Outer Race Width - Millimeter: 49
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 8.858

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4900
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
29326M

COMPARE

29326M

Description
29326M SPHERICAL ROLLER THRUST BEARING ; 130MM BOREX225MM ODX58MM W

NSK

Part # 29326M

BDI # 1185309

Features

Height - Millimeter: 58
Bore 1 - Inch: 5.118
Bore 2 - Millimeter: 203.505
Height - Inch: 2.283
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Other Features: Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : In stock
Loading Price
QTY
NU1030MC3

COMPARE

NU1030MC3

Description
NU1030MC3 CYLINDRICAL ROLLER BEARING ; 150MM BOREX225MM ODX35MM W 1-ROW

NSK

Part # NU1030MC3

BDI # 17760886

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY