Page 1 of 2

Next

Compare
RMS 36

COMPARE

RMS 36

Description
RMS 36 DEEP GROOVE BALL BEARING ; NON-RETURNABLE

SKF

Part # RMS 36

BDI # 18294998

Features

Enclosure: Open
Outer Race Width - Millimeter: 50.8
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 9.375

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MMRJB4.1/2EVM

COMPARE

MMRJB4.1/2EVM

Description
MMRJB4.1/2EVM CYLINDRICAL ROLLER BEARING ; POR 4-1/2" BOREX8-3/4" ODX1-3/4" W

RHP BEARING

Part # MMRJB4.1/2EVM

BDI # 1190999

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.375
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN: 566423
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MMRJ4.1/2EVM

COMPARE

MMRJ4.1/2EVM

Description
MMRJ4.1/2EVM CYLINDRICAL ROLLER BEARING ; POR 4-1/2" BOREX8-3/4" ODX1-3/4" W

RHP BEARING

Part # MMRJ4.1/2EVM

BDI # 1190995

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.375
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN: 454116
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MJ4.1/2J

COMPARE

MJ4.1/2J

Description
MJ4.1/2J DEEP GROOVE BALL BEARING ; POR 4-1/2" BORE 9-3/8" OD 1-ROW 2" W

RHP BEARING

Part # MJ4.1/2J

BDI # 1190955

Features

Enclosure: Open
Outer Race Width - Millimeter: 50.8
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 9.375

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 262811
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MJT4.1/2M

COMPARE

MJT4.1/2M

Description
MJT4.1/2M ANGULAR CONTACT BALL BEARING ; POR 4-1/2" BOREX9-3/8" ODX2" 1-ROW

RHP BEARING

Part # MJT4.1/2M

BDI # 1190984

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 9.375
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255108
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY