6322 M/C3VL0241
Description
6322 M /C3VL0241 DEEP GROOVE BALL BRG ; 110MM BORE 240MM OD 50MM WD SR OPEN
Part # 6322 M/C3VL0241
BDI # 1417071
Features
Enclosure:
Open
Outer Race Width - Millimeter:
50
Other Features:
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Electrical Insulation On Outer Ring
Snap Ring:
No
7322 BECBM
Description
7322 BECBM ANG CONTACT BALL BRG ; 110MM BORE 240MM OD 50MM WD
Part # 7322 BECBM
BDI # 1420942
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257477
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6032M
Description
6032M DEEP GROOVE BALL BEARING ; 160MM BOREX240MM ODX38MM W 1-ROW
Part # 6032M
BDI # 1186308
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
29328 E
Description
29328 E SPHER RLR THRUST BEARING ; NON-RETURNABLE 140MMB 1 240MMOD 60MM HGT
Part # 29328 E
BDI # 1418282
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
177
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
22322EJW33C3
Description
22322EJW33C3 SPHERICAL RLR BRG ; 110MM ID 240MM OD 80MM WD ST CAGE
Part # 22322EJW33C3
BDI # 20054239
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing