Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.84
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.84
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Other Features:
Double Row
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Expansion
150RUA25OA107 R6
Description
150RUA25OA107 R6 ; CRB <12 OD TIMKEN SINGLE ROW
Part # 150RUA25OA107 R6
BDI # 1310844
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.84
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
INS-IP-508L-HT
Description
INS-IP-508L-HT INSERT BEARING ; NON RETURNABLE
Part # INS-IP-508L-HT
BDI # 24718975
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Other Features:
Double Row | High Temperature
Inch - Metric:
Inch
Outside Diameter - Inch:
9.84
Length Thru Bore - Millimeter:
156.718
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve