63800-2RS1/W64F FOOD GRADE
Description
63800-2RS1/W64F FOOD GRADE ; DEEP GROOVE BALL BEARING
Part # 63800-2RS1/W64F FOOD GRADE
BDI # 23974549
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
2202-E-2RS1TN9/W64F FOOD GRADE
Description
2202-E-2RS1TN9/W64F FOOD GRADE ; SELF ALIGNING BALL BEARING
Part # 2202-E-2RS1TN9/W64F FOOD GRADE
BDI # 23974547
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
SUC205-16FG1
Description
SUC205-16FG1 INSERT BEARING ; 1"ID SET FOOD GRADE SOLID LUBE
Part # SUC205-16FG1
BDI # 20393882
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SUC210-32
Description
SUC210-32 INSERT BEARING ; 2"ID STAINLESS H1 FOOD GRADE GREASE
Part # SUC210-32
BDI # 1230710
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Light Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.613
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SUC204-12FG1
Description
SUC204-12FG1 INSERT BEARING ; 3/4"ID SET SCREW FOOD GRADE SOLID LUBE
Part # SUC204-12FG1
BDI # 20393880
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31.013
Outer Race Profile:
Spherical
Mounting Method:
Set Screw