230/750CAMC3P55W509
Description
230/750CAMC3P55W509 SPHERICAL ROLLER BRG ; 750MM BOREX1090MM ODX250MM W 2-ROW
Part # 230/750CAMC3P55W509
BDI # 21735842
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/750CAME4
Description
230/750CAME4 SPHERICAL ROLLER BRG ; 750MM BOREX1090MM ODX250MM W 2-ROW
Part # 230/750CAME4
BDI # 1184465
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/750CAMKC3P55W507
Description
230/750CAMKC3P55W507 SPHERICAL RLR BRG ; 750MM BOREX1090MM ODX250MM W 2-ROW
Part # 230/750CAMKC3P55W507
BDI # 21735846
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/750CAMKE4C3
Description
230/750CAMKE4C3 SPHERICAL ROLLER BRG ; 750MM BOREX1090MM ODX250 MM W 2-ROW
Part # 230/750CAMKE4C3
BDI # 20400326
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/750YMBW507C08
Description
230/750YMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/750YMBW507C08
BDI # 20054688
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing