Features
        
                            Height - Millimeter:
                            
                                127
                        
        
                            Bore 1 - Inch:
                            
                                32
                        
        
                            Bore 2 - Millimeter:
                            
                                813.689
                        
        
                            Height - Inch:
                            
                                5
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                40
                        
        
                            Other Features:
                            
                                Single Row | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
275RIU808R3
        
            Description
            
            275RIU808R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 27.5" ID X 40" OD
    
Part # 275RIU808R3
BDI # 1329544
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                40
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
                        
        
                            Global Part Number GPN:
                            
                                456353
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
EE762320-90021
        
            Description
            
            EE762320-90021 TR BEARINGS CONE ; NON-RETURNABLE
    
Part # EE762320-90021
BDI # 1355539
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                40
                        
        
                            Outside Diameter - Millimeter:
                            
                                1016
                        
        
                            Bore - Millimeter:
                            
                                812.8
                        
        
                            Other Features:
                            
                                2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin | Large and Small Ribs | Close Guided Roller
                        
        
                            Global Part Number GPN:
                            
                                662137
                        
        
                            Assembly Components:
                            
                                EE762320 (2) | 762401DC (1) | X1S-762320 (1)
                        
        
                            Basic Number:
                            
                                EE762320
                        
        
                            Precision Class:
                            
                                Standard
                        
        
EE762320-904A2
        
            Description
            
            EE762320-904A2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 36-48 OD
    
Part # EE762320-904A2
BDI # 24625348
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                40
                        
        
                            Outside Diameter - Millimeter:
                            
                                1016
                        
        
                            Bore - Millimeter:
                            
                                812.8
                        
        
                            Bore - Inch:
                            
                                32
                        
        
                            Other Features:
                            
                                Steel Cage
                        
        
                            Assembly Components:
                            
                                EE762320-40000 (2) | 762401D-40000 (1) | X1S762320-20000 (1)
                        
        
                            Basic Number:
                            
                                EE762320
                        
        
                            Precision Class:
                            
                                Class 4
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter