JL286948H-90KA4
Description
JL286948H-90KA4 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Part # JL286948H-90KA4
BDI # 1360405
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Outside Diameter - Millimeter:
1059.993
Bore - Millimeter:
928
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
661901
Assembly Components:
JL286948H (1) | JL286910 (1)
Basic Number:
JL286948
Precision Class:
Standard
JL286949H-90KA3
Description
JL286949H-90KA3 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Part # JL286949H-90KA3
BDI # 1360407
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Outside Diameter - Millimeter:
1059.993
Bore - Millimeter:
930
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
660995
Assembly Components:
JL286949H (1) | JL286910 (1)
Basic Number:
JL286949
Precision Class:
Standard
230/750YMBW507C08
Description
230/750YMBW507C08 SPHERICAL RLR BRG
Part # 230/750YMBW507C08
BDI # 20054688
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
294/630EM
Description
294/630EM THRUST SPHERICAL RLR BRG ASSY ; BRASS CAGE 24 OD
Part # 294/630EM
BDI # 20054047
Features
Height - Millimeter:
280
Bore 1 - Inch:
24.803
Bore 2 - Millimeter:
815
Height - Inch:
11.024
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
239/850KYMBW906AC3
Description
239/850KYMBW906AC3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 239/850KYMBW906AC3
BDI # 20054338
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
44.094
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing