Features
Height - Millimeter:
285.369
Bore 1 - Inch:
22
Bore 2 - Millimeter:
561.975
Height - Inch:
11.235
Bore 2 - Inch:
22.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
LL686947-90014
Description
LL686947-90014 ; TAPERED ROLLER BEARING
Part # LL686947-90014
BDI # 1363709
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Outside Diameter - Millimeter:
1066.8
Bore - Millimeter:
914.4
Other Features:
2 Single Cone | 1 Double Cup | Lighter Duty
Global Part Number GPN:
655441
Assembly Components:
LL686947 (2) | LL686910D (1) | LL686947XA (1)
Basic Number:
LL686947
Precision Class:
Standard
KG400CP0
Description
KG400CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG400CP0-RBC
BDI # 797431
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG400AR0
Description
KG400AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG400AR0-RBC
BDI # 797430
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG400XP0
Description
KG400XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG400XP0-RBC
BDI # 797432
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)