Page 1 of 3

Next

Compare
230/750YMBW507C08

COMPARE

230/750YMBW507C08

Description
230/750YMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 230/750YMBW507C08

BDI # 20054688

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/670KYMDW507C08C4

COMPARE

241/670KYMDW507C08C4

Description
241/670KYMDW507C08C4 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 241/670KYMDW507C08C4

BDI # 21966860

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
294/630EM

COMPARE

294/630EM

Description
294/630EM THRUST SPHERICAL RLR BRG ASSY ; BRASS CAGE 24 OD

TIMKEN

Part # 294/630EM

BDI # 20054047

Features

Height - Millimeter: 280
Bore 1 - Inch: 24.803
Bore 2 - Millimeter: 815
Height - Inch: 11.024
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 42.913
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
240/750YMDWEW919C6

COMPARE

240/750YMDWEW919C6

Description
240/750YMDWEW919C6 SPHERICAL RLR BRG

TIMKEN

Part # 240/750YMDWEW919C6

BDI # 24956976

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/670KYMBW922

COMPARE

231/670KYMBW922

Description
231/670KYMBW922 SPHERICAL RLR BRG ; NON-RETURNABLE 900MM OD

TIMKEN

Part # 231/670KYMBW922

BDI # 24623721

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY