100B300EX
Description
COP.100B300EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE LIGHT DUTY 3"
Part # COP.100B300EX
BDI # 20517877
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Expansion Type | Light Duty | Plain Outer Race Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
48
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
100B300GR
Description
COP.100B300GR CYLINDRICAL ROLLER BEARING ; LIGHT DUTY 3"
Part # COP.100B300GR
BDI # 22990852
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Non-Expansion Type | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
48
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
7310 BECBJ/WTVT300
Description
7310 BECBJ/WTVT300 ANG CONTACT BALL BRG
Part # 7310 BECBJ/WTVT300
BDI # 1296926
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Normal Axial Internal Clearance
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cup
Width - Millimeter:
19.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
29620 #3
394A-3
Description
394A-30000 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 394A-30000
BDI # 1339161
Features
Component:
Cup
Width - Millimeter:
18.821
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
110.007
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
394A #3