Page 1 of 6

Next

Compare
LL687949-90015

COMPARE

LL687949-90015

Description
LL687949-90015 ; 24IN OD TAPERED ROLLER BEARING

TIMKEN

Part # LL687949-90015

BDI # 21966736

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 44.5
Outside Diameter - Millimeter: 1130.3
Bore - Millimeter: 977.9

Other Features: 1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN: 655246
Assembly Components: LL687949 (1) | LL687910 (1)
Basic Number: LL687949
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
230/800YMDWEW919GC6

COMPARE

230/800YMDWEW919GC6

Description
230/800YMDWEW919GC6 ; SPHR RLR BEARING

TIMKEN

Part # 230/800YMDWEW919GC6

BDI # 21966870

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LL687949-904A2

COMPARE

LL687949-904A2

Description
LL687949-904A2 ; TAPERED ROLLER BEARING

TIMKEN

Part # LL687949-904A2

BDI # 1363714

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 44.5
Outside Diameter - Millimeter: 1130.3
Bore - Millimeter: 977.9

Bore - Inch: 38.5
Precision Class: Standard
Basic Number: LL687949

Price Inventory : Available to order
Loading Price
QTY
241/710CAMK30E4

COMPARE

241/710CAMK30E4

Description
241/710CAMK30E4 SPHERICAL ROLLER BEARING ; 710MM BOREX1150MM ODX438MM W

NSK

Part # 241/710CAMK30E4

BDI # 20400594

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/800CAMKC3P55W507

COMPARE

230/800CAMKC3P55W507

Description
230/800CAMKC3P55W507 SPHERICAL RLR BRG ; 800MM BOREX1150MM ODX258MM W

NSK

Part # 230/800CAMKC3P55W507

BDI # 21735854

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY