RC1 15/16
Description
RC1 15/16 CARTRIDGE BRG UNIT ; 1.9375" X 4.5625" X 2.531"
Part # RC1 15/16
BDI # 1371511
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.563
Length Thru Bore - Millimeter:
62.7
Length Thru Bore - Inch:
2.469
Other Features:
Single Row | Wide Inner Ring | Self-Locking Collar | Cylindrical Cartridge
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Component:
Cup
Width - Millimeter:
23.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
117.475
Other Features:
Hardened Steel Case
Precision Class:
Standard
Basic Number:
33462
33462D-2
Description
33462D-20024 TAPERED ROLLER BEARING CUP ; STD PRECISION 4-5/8" OD
Part # 33462D-20024
BDI # 1337229
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
117.475
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649307
Precision Class:
Standard
Basic Number:
33462
Features
Height - Millimeter:
3.175
Bore 1 - Inch:
3.75
Bore 2 - Millimeter:
95.25
Height - Inch:
0.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
33462-2
Description
33462-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 33462-20024
BDI # 1337224
Features
Component:
Cup
Width - Millimeter:
23.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
117.475
Global Part Number GPN:
649479
Precision Class:
Standard
Basic Number:
33462