239/900-K-MB-C3-T52BW
        
            Description
            
            239/900-K-MB-C3-T52BW SPHERICAL RLR BRG
    
Part # 239/900-K-MB-C3-T52BW
BDI # 1142263
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                46.457
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
239/900-K-MB-T52BW
        
            Description
            
            239/900-K-MB-T52BW SPHERICAL ROLLER BRG
    
Part # 239/900-K-MB-T52BW
BDI # 1142265
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                46.457
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
293/800-E1-XL-MB
        
            Description
            
            293/800-E1-XL-MB X-LIFE BEARING ; SPHERICAL ROLLER NON-RETURNABLE POR
    
Part # 293/800-E1-XL-MB
BDI # 24858218
Features
        
                            Height - Millimeter:
                            
                                230
                        
        
                            Bore 1 - Inch:
                            
                                31.496
                        
        
                            Bore 2 - Millimeter:
                            
                                965
                        
        
                            Height - Inch:
                            
                                9.055
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                46.457
                        
        
                            Other Features:
                            
                                Single Row | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
940RXS3365
        
            Description
            
            940RXS3365 ; CYLINDRICAL AND NEEDLE ROLLER BEARINGS-A
    
Part # 940RXS3365
BDI # 1352746
Features
        
                            Profile:
                            
                                Roller Assembly with Outer Ring - No Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                46.457
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                5 Rib Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Quadruple Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
239/900CAMKE4
        
            Description
            
            239/900CAMKE4 SPHERICAL ROLLER BEARING ; POR 900MM BOREX1180MM ODX206MM W 2-ROW
    
Part # 239/900CAMKE4
BDI # 1185067
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                46.457
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter