Page 1 of 471

Next

Compare
SL045016-D-PP-2NR

COMPARE

SL045016-D-PP-2NR

Description
SL045016-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 80MM ID X 125MM OD

INA

Part # SL045016-D-PP-2NR

BDI # 24585452

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6016LLU

COMPARE

6016LLU

Description
6016LLU DEEP GROOVE BALL BEARING ; 80MM ID 125MM OD 22MM W DOUBLE SEALED

NTN

Part # 6016LLU

BDI # 17143876

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 22
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 259301
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6214-2RS1/C3

COMPARE

6214-2RS1/C3

Description
6214-2RS1 /C3 DEEP GROOVE BALL BRG

SKF

Part # 6214-2RS1/C3

BDI # 1419058

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6214DDU

COMPARE

6214DDU

Description
6214DDU DEEP GROOVE BALL BEARING ; 70MM BOREX125MM ODX24MM W 1-ROW

NSK

Part # 6214DDU

BDI # 1186559

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6214-2RSC3

COMPARE

6214-2RSC3

Description
6214-2RS-C3 DEEP GROOVE BALL BEARING ; 70MM ID 125MM OD 24MM WD 2 SEAL

TIMKEN

Part # 6214-2RS-C3

BDI # 1347997

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY