Page 1 of 1412

Next

Compare
6215

COMPARE

6215

Description
6215 DEEP GROOVE BALL BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW

NSK

Part # 6215

BDI # 1182999

Features

Enclosure: Open
Outer Race Width - Millimeter: 25
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4928
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6312 2RS C3

COMPARE

6312 2RS C3

Description
6312 2RS C3 DEEP GROOVE BALL BEARING

RINGBALL

Part # 6312 2RS C3

BDI # 18174327

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 31
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NJ 2312 ECP/C4

COMPARE

NJ 2312 ECP/C4

Description
NJ 2312 ECP /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2312 ECP/C4

BDI # 1258567

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455110
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
SL045016-D-PP-2NR

COMPARE

SL045016-D-PP-2NR

Description
SL045016-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 80MM ID X 125MM OD

INA

Part # SL045016-D-PP-2NR

BDI # 24585452

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
UEL215-215D1

COMPARE

UEL215-215D1

Description
UEL215-215D1 INSERT BEARING ; 2.9375"ID 5.1181"OD 3.622"W

NTN

Part # UEL215-215D1

BDI # 1235224

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 34
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 5.118
Length Thru Bore - Millimeter: 92
Outer Race Profile: Spherical
Global Part Number GPN: 564803
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY