Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                52
                        
        
                            Outside Diameter - Millimeter:
                            
                                1320.8
                        
        
                            Bore - Millimeter:
                            
                                1066.8
                        
        
                            Bore - Inch:
                            
                                42
                        
        
                            Other Features:
                            
                                1 Single Cone | 1 Single Cup
                        
        
                            Assembly Components:
                            
                                EE776420 (1) | 776520 (1)
                        
        
                            Basic Number:
                            
                                EE776420
                        
        
                            Precision Class:
                            
                                Standard
                        
        
231/800ME4
        
            Description
            
            231/800ME4 SPHERICAL ROLLER BEARING ; POR NON RET 800MM BOREX1280MM ODX375MM W
    
Part # 231/800ME4
BDI # 1184670
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                50.394
                        
        
                            Other Features:
                            
                                Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
232/710KYMDW33W916AC3
        
            Description
            
            232/710KYMDW33W916AC3 SPHERICAL RLR BRG ; NON-RETURNABLE 900MM OD
    
Part # 232/710KYMDW33W916AC3
BDI # 24623838
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                50.394
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
230/900YMDWEW886FC7
        
            Description
            
            230/900YMDWEW886FC7 SPHERICAL RLR BRG ; NON-RETURNABLE
    
Part # 230/900YMDWEW886FC7
BDI # 24716522
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C7
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                50.394
                        
        
                            Other Features:
                            
                                Two Piece Cage | High Performance
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
NP407078-904A1
        
            Description
            
            NP407078-904A1 TAPERED ROLLER BEARING
    
Part # NP407078-904A1
BDI # 1368387
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                50.25
                        
        
                            Outside Diameter - Millimeter:
                            
                                1276.35
                        
        
                            Bore - Millimeter:
                            
                                1095.375
                        
        
                            Bore - Inch:
                            
                                43.125
                        
        
                            Other Features:
                            
                                1 Single Cone | 1 Single Cup
                        
        
                            Assembly Components:
                            
                                NP407078 (1) | NP630637 (1)
                        
        
                            Basic Number:
                            
                                NP407078
                        
        
                            Precision Class:
                            
                                Standard