230/950KYMBW507C08
Description
230/950KYMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/950KYMBW507C08
BDI # 1318062
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
53.543
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
232/710-B-K-MB-C3
Description
232/710-B-K-MB-C3 SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 232/710-B-K-MB-C3
BDI # 18101030
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
238/1060YMDW33W37
Description
238/1060YMDW33W37 SPHERICAL RLR BRG ; POR 1060MM ID 1280MM OD 165MM WD
Part # 238/1060YMDW33W37
BDI # 22833615
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
240/950 CA/C3LW33VQ113
Description
240/950 CA/C3LW33VQ113 SPHR RLR BRG
Part # 240/950 CA/C3LW33VQ113
BDI # 23035504
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
53.543
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
190.754
Bore 1 - Inch:
34
Height - Inch:
7.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
54
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing