Page 1 of 680

Next

Compare
NJ 2312 ECP/C4

COMPARE

NJ 2312 ECP/C4

Description
NJ 2312 ECP /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2312 ECP/C4

BDI # 1258567

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455110
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
UEL215-215D1

COMPARE

UEL215-215D1

Description
UEL215-215D1 INSERT BEARING ; 2.9375"ID 5.1181"OD 3.622"W

NTN

Part # UEL215-215D1

BDI # 1235224

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 34
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 5.118
Length Thru Bore - Millimeter: 92
Outer Race Profile: Spherical
Global Part Number GPN: 564803
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
30312-90KA1

COMPARE

30312-90KA1

Description
30312-90KA1 TAPERED ROLLER BEARING ASSY ; 60MM ID 130MM OD 34.8MM WD

TIMKEN

Part # 30312-90KA1

BDI # 1336439

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Bore - Millimeter: 60

Bore - Inch: 2.362
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X30312 (1) | Y30312 (1)
Basic Number: 30312
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
6410C3

COMPARE

6410C3

Description
6410C3 DEEP GROOVE BALL BEARING ; 50MM BOREX130MM ODX31MM W 1-ROW

NSK

Part # 6410C3

BDI # 17758070

Features

Enclosure: Open
Outer Race Width - Millimeter: 31
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22215EAE4C3

COMPARE

22215EAE4C3

Description
22215EAE4C3 SPHERICAL ROLLER BEARING ; 75MM BOREX130MM ODX31MM W

NSK

Part # 22215EAE4C3

BDI # 1184054

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY