Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Cup
Width - Millimeter:
38.1
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
161.925
Other Features:
Hardened Steel Case
Precision Class:
Standard
Basic Number:
752
22315EMW33C3
Description
22315EMW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD
Part # 22315EMW33C3
BDI # 20054406
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6314VVC3
Description
6314VVC3 DEEP GROOVE BALL BEARING ; 70MM BOREX150MM ODX35MM W 1-ROW
Part # 6314VVC3
BDI # 1186868
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5715
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
52618-2
Description
52618-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 52618-20024
BDI # 1346005
Features
Component:
Cup
Width - Millimeter:
26.187
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.188
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
157.175
Global Part Number GPN:
647008
Precision Class:
Standard
Basic Number:
52618