61828-2RZ-HLU
Description
61828-2RZ-HLU DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 140MM X 175MM
Part # 61828-2RZ-HLU
BDI # 24861288
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Cup
Width - Millimeter:
18.288
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
175
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
JL725316 #3
LL327010-3
Description
LL327010-3 TAPERED ROLLER BRG CUP ; NON-RETURNABLE
Part # LL327010-30000
BDI # 1363531
Features
Component:
Cup
Width - Millimeter:
14.3
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.813
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
173.05
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
LL327010 #3
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
45.3
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
6.875
Length Thru Bore - Millimeter:
85
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
45.3
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
6.875
Length Thru Bore - Millimeter:
85
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar