51140 M
Description
51140 M THRUST BALL BRG ; 200MM BORE 1 203MM BORE 2 250MM OD SD
Part # 51140 M
BDI # 1417641
Features
Height - Millimeter:
37
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
203
Height - Inch:
1.457
Bore 2 - Inch:
7.992
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
81962-2
Description
81962-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9-5/8" OD 1-5/16" WD
Part # 81962-20024
BDI # 1351617
Features
Component:
Cup
Width - Millimeter:
33.35
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Outside Diameter - Millimeter:
244.475
Global Part Number GPN:
645879
Precision Class:
Standard
Width - Inch:
1.313
Basic Number:
81962
NU324C3
Description
NU324C3 CYLINDRICAL ROLLER BEARING ; 120MMX260MMX55MM
Part # NU324C3
BDI # 1227280
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453866
Number of Rows of Rollers:
Single Row
22224EMW33C3
Description
22224EMW33C3 SPHERICAL RLR BRG ; 120MM ID 215MM OD 58MM WD
Part # 22224EMW33C3
BDI # 20054780
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22222EMW33C3
Description
22222EMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 53MM WD
Part # 22222EMW33C3
BDI # 20054511
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing