Page 1 of 96

Next

Compare
T441-902A1

COMPARE

T441-902A1

Description
T441-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE

TIMKEN

Part # T441-902A1

BDI # 1373802

Features

Height - Millimeter: 55.88
Bore 1 - Inch: 4.4
Bore 2 - Millimeter: 111.76
Height - Inch: 2.2
Bore 2 - Inch: 4.4

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 8.8
Other Features: Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
M231649-902A5

COMPARE

M231649-902A5

Description
M231649-902A5 TAPERED ROLLER BRG ASSY ; 6" ID 8-3/4" OD DBL ROW

TIMKEN

Part # M231649-902A5

BDI # 1365519

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Outside Diameter - Millimeter: 222.25
Bore - Millimeter: 152.4

Other Features: 2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 657226
Assembly Components: M231649 (2) | M231610CD (1) | M231649XB (1)
Basic Number: M231649
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
LSE500BX

COMPARE

LSE500BX

Description
LSE500BX INSERT BEARING ; EXPANSION

TIMKEN

Part # LSE500BX

BDI # 20348861

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 54
Other Features: Single Row | Expansion | Light Duty

Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Length Thru Bore - Millimeter: 95
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
LSM130BX

COMPARE

LSM130BX

Description
LSM130BX INSERT BEARING ; EXPANSION

TIMKEN

Part # LSM130BX

BDI # 20349299

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 54
Other Features: Single Row | Expansion | Light Duty

Inch - Metric: Metric
Outside Diameter - Inch: 8.75
Length Thru Bore - Millimeter: 95
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
24128KEJW33

COMPARE

24128KEJW33

Description
24128KEJW33 SPHERICAL RLR BRG ; 400MM OD

TIMKEN

Part # 24128KEJW33

BDI # 21964068

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY