Page 1 of 46

Next

Compare
46720-2

COMPARE

46720-2

Description
46720-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-7/8" OD 1-5/16" WD

TIMKEN

Part # 46720-20024

BDI # 1343860

Features

Component: Cup
Width - Millimeter: 33.35
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 8.875

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 225.425
Global Part Number GPN: 649613
Precision Class: Standard
Basic Number: 46720

Price Inventory : In stock
Loading Price
QTY
24128KEJW33

COMPARE

24128KEJW33

Description
24128KEJW33 SPHERICAL RLR BRG ; 400MM OD

TIMKEN

Part # 24128KEJW33

BDI # 21964068

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23128KEJW33C4

COMPARE

23128KEJW33C4

Description
23128KEJW33C4 SPHERICAL RLR BRG ; 140MM ID 225MM OD 68MM WD

TIMKEN

Part # 23128KEJW33C4

BDI # 21963492

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23128EMW33C4

COMPARE

23128EMW33C4

Description
23128EMW33C4 SPHERICAL RLR BRG ; 140MM ID 225MM OD 68MM WD

TIMKEN

Part # 23128EMW33C4

BDI # 20054120

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
2MM9130WICRDUM

COMPARE

2MM9130WICRDUM

Description
2MM9130WICRDUM PRECISION BALL BEARING

TIMKEN

Part # 2MM9130WICRDUM

BDI # 1334266

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY