NN 3030 K/SPW33
Description
NN 3030 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE
Part # NN 3030 K/SPW33
BDI # 1418372
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455321
Number of Rows of Rollers:
Double Row
6226 MA/C3B20
Description
6226 MA /C3B20 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6226 MA/C3B20
BDI # 1259079
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove | Centered Outer Ring | B20 Reduced Width Tolerance
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
JHM534110-2
Description
JHM534110-2 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 230MM OD 31MM WD
Part # JHM534110-N0000
BDI # 1360301
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
230
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648098
Precision Class:
Standard
Basic Number:
JHM534110
22226 E/C3
Description
22226 E /C3 SPHR ROLLER BRG ; NON-RETURNABLE 130MMX230MMX64MM
Part # 22226 E/C3
BDI # 1416339
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23226 CCK/W33
Description
23226 CCK /W33 SPHR ROLLER BRG ; 130MM BORE 230MM OD 80MM WID
Part # 23226 CCK/W33
BDI # 1418969
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing