Page 1 of 232

Next

Compare
6226

COMPARE

6226

Description
6226 DEEP GROOVE BALL BEARING ; 130MM BOREX230MM ODX40MM W 1-ROW

NSK

Part # 6226

BDI # 1412482

Features

Enclosure: Open
Outer Race Width - Millimeter: 40
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 9.055

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4897
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22226 EK/C3

COMPARE

22226 EK/C3

Description
22226 EK /C3 SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID

SKF

Part # 22226 EK/C3

BDI # 1415796

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22226EAKE4C3

COMPARE

22226EAKE4C3

Description
22226EAKE4C3 SPHERICAL ROLLER BEARING ; 130MM BOREX230MM ODX64MM W

NSK

Part # 22226EAKE4C3

BDI # 1184116

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22226 E/C3

COMPARE

22226 E/C3

Description
22226 E /C3 SPHR ROLLER BRG ; NON-RETURNABLE 130MMX230MMX64MM

SKF

Part # 22226 E/C3

BDI # 1416339

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6226 MA/C3B20

COMPARE

6226 MA/C3B20

Description
6226 MA /C3B20 DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 6226 MA/C3B20

BDI # 1259079

Features

Enclosure: Open
Outer Race Width - Millimeter: 40
Other Features: Deep Groove | Centered Outer Ring | B20 Reduced Width Tolerance
Inch - Metric: Metric
Outside Diameter - Inch: 9.055

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY