Page 1 of 26

Next

Compare
NJ230EJC4

COMPARE

NJ230EJC4

Description
NJ230EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NJ230EJC4

BDI # 26887208

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU230EJ

COMPARE

NU230EJ

Description
NU230EJ CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NU230EJ

BDI # 26887306

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
H234610-2

COMPARE

H234610-2

Description
H234610-20024 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD

TIMKEN

Part # H234610-20024

BDI # 1356677

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 10.625
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 269.875
Other Features: Heavy Duty
Global Part Number GPN: 648406
Precision Class: Standard
Basic Number: H234610

Price Inventory : Available to order
Loading Price
QTY
6230MB-C3

COMPARE

6230MB-C3

Description
6230MB-C3 DEEP GROOVE BALL BEARING ; 150MM ID X 270MM OD X 45MM W BRASS CAGE

TIMKEN

Part # 6230MB-C3

BDI # 28399089

Features

Enclosure: Open
Outer Race Width - Millimeter: 45
Other Features: Deep Groove | Machined Window Cage
Inch - Metric: Metric
Outside Diameter - Inch: 10.63

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
H234649TD-90016

COMPARE

H234649TD-90016

Description
H234649TD-90016 TAPERED ROLLER BRG ASSY ; POR NON-RETURNABLE 2-ROW 8-12 OD

TIMKEN

Part # H234649TD-90016

BDI # 1356685

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 10.625
Outside Diameter - Millimeter: 269.875
Bore - Millimeter: 165.1

Other Features: 1 Double Cone | 2 Single Cup | Heavy Duty | Tapered Bore
Global Part Number GPN: 657727
Assembly Components: H234649TD (1) | H234610 (2) | H234610EA (1)
Basic Number: H234649
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY