Page 1 of 260

Next

Compare
NU 326 ECM/C3

COMPARE

NU 326 ECM/C3

Description
NU 326 ECM /C3 CYLINDRICAL RLR BRG ; 130MMX280MMX58MM SR

SKF

Part # NU 326 ECM/C3

BDI # 1418692

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455864
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
22326 CC/C3W33

COMPARE

22326 CC/C3W33

Description
22326 CC /C3W33 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT

SKF

Part # 22326 CC/C3W33

BDI # 1418090

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6326 M/C3

COMPARE

6326 M/C3

Description
6326 M /C3 DEEP GROOVE BALL BRG ; 130MM BORE 280MM OD 58MM WD SR OPEN

SKF

Part # 6326 M/C3

BDI # 1418485

Features

Enclosure: Open
Outer Race Width - Millimeter: 58
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 11.024

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2659
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6326LLU

COMPARE

6326LLU

Description
6326LLU DEEP GROOVE BALL BEARING

NTN

Part # 6326LLU

BDI # 20392376

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 58
Other Features: Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 11.024

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
24134CK30E4C3

COMPARE

24134CK30E4C3

Description
24134CK30E4C3 SPHERICAL ROLLER BEARING ; 170MM BOREX280MM ODX109MM W

NSK

Part # 24134CK30E4C3

BDI # 20400256

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY