QJ 232 N2MA
Description
QJ 232 N2MA ANG CONTACT BALL BRG ; 160MM BORE 290MM OD 48MM WD
Part # QJ 232 N2MA
BDI # 1421025
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257374
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22232 CCK/C3W33
Description
22232 CCK/C3W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM WID
Part # 22232 CCK/C3W33
BDI # 1418128
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
M244249-903C1
Description
M244249-903C1 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # M244249-903C1
BDI # 1365764
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Bore - Millimeter:
220.675
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661729
Assembly Components:
M244249 (2) | M244210CD (1) | M244249XA (1)
Basic Number:
M244249
Precision Class:
Standard
M241547-90070
Description
M241547-90070 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS EE
Part # M241547-90070
BDI # 1365710
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.875
Outside Diameter - Millimeter:
301.625
Bore - Millimeter:
203.2
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN:
660322
Assembly Components:
M241547 (2) | M241513D (1) | M241547XA (1) | K504073 (2) | K504074 (2)
Basic Number:
M241547
Precision Class:
Standard
HM237510-2
Description
HM237510-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 11-3/8" OD 1-7/8" WD
Part # HM237510-2
BDI # 1358601
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
288.925
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648029
Precision Class:
Standard
Basic Number:
HM237510