Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
68.3
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
123.8
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Outside Diameter - Millimeter:
292.1
Bore - Millimeter:
203.2
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657267
Assembly Components:
M241547 (2) | M241510CD (1) | M241547XA (1)
Basic Number:
M241547
Precision Class:
Standard
260ARVSL1744W30BC3
Description
260ARVSL1744W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 260ARVSL1744W30BC3
BDI # 1329135
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
11.496
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
260ARVSL1744W30BC4
Description
260ARVSL1744W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 260ARVSL1744W30BC4
BDI # 1329136
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
11.496
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
68.3
Other Features:
Single Row | Expansion | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
123.8
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar