HH840210-2
Description
HH840210-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 13-1/4" OD
Part # HH840210-20024
BDI # 1357744
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
336.55
Other Features:
Heavy Duty
Global Part Number GPN:
649692
Precision Class:
Standard
Basic Number:
HH840210
H242610-2
Description
H242610-20024 TAPERED ROLLER BEARING CUP ; PRECISION 13-1/4" OD 3-1/16" WD
Part # H242610-20024
BDI # 1356758
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
336.55
Other Features:
Heavy Duty
Global Part Number GPN:
645739
Precision Class:
Standard
Basic Number:
H242610
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22238KEMBW33
Description
22238KEMBW33 SPHERICAL RLR BRG ; 190MM ID 340MM OD 92MM WD
Part # 22238KEMBW33
BDI # 20054198
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Length Thru Bore - Millimeter:
115
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar